Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Actuator, 27 lbf, 12V DC

  • Mfr # LT25-1-250P

  • Zoro # G409215286


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Rated Load
27 lb
Stroke Length
9.8 in
Speed @ Rated Load
1.3 in/sec
Duty Cycle
20 %
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT25-1-250P
Zoro #
G409215286
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
9.8 in
Retracted Length
14 in
Overall Width
1.6 in
Overall Height
3 in

Details

Item
Linear Actuator
Rated Load
27 lb
Speed @ Rated Load
1.3 in/sec
Duty Cycle
20 %
Voltage
12V DC
Full Load Amps
2.5 A
Finish
Polished
Housing Material
Zinc Die Cast
Standards
CE Listed
Motor Type
DC
Drive System Type
Gear
Limit Switch Type
Factory Preset, Internal
Gear Material
Metal
Screw Type
Acme
Enclosure Type
IP66
Nut Material
Plastic
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Feedback Signal
Potentiometer
Enclosure IP Rating
IP66
Series
LT
Full Load Current
2.5 A
Limit Switch Setting
Fixed
Load Capacity
27 lbf
Includes Potentiometer
Potentiometer Included
Speed at No Load
1.72 in/sec
Housing Finish
Polished
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
150 Degrees F
Speed at Full Load
1.3 in/sec
System of Measurement
Inch, Metric

Description

Linear Actuator, Motor Type DC, Voltage 12V DC, Nut Material Plastic, Load Capacity 27 lbf, Stroke Length 9.8 in, Speed at Full Load 1.3 in/sec, Duty Cycle 20 Percent, Full Load Current 2.5 A, Retracted Length 14 in, Gear Material Metal, Drive System Type Gear, Enclosure IP Rating IP66, Includes Potentiometer Potentiometer Included, Housing Finish Polished, Housing Material Zinc Die Cast, Limit Switch Setting Fixed, Operating Temperature - Maximum 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.