Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Actuator, 450 lbf, 115V AC

  • Mfr # LS25-1B5TN-12

  • Zoro # G009215396


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Rated Load
450 lb
Stroke Length
12 in
Speed @ Rated Load
0.26 in/sec
Duty Cycle
17 %
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS25-1B5TN-12
Zoro #
G009215396
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
12 in
Retracted Length
19.4 in
Overall Width
3.35 in
Overall Height
5.99 in

Details

Item
Linear Actuator
Rated Load
450 lb
Speed @ Rated Load
0.26 in/sec
Duty Cycle
17 %
Voltage
115V AC
Full Load Amps
1.4 A
Screw Type
Acme
Standards
CE Listed, UL Listed
Housing Material
Die Cast Aluminum
Capacitor Included
Yes
Capacitor Required
Yes
Motor Type
Onboard Capacitor
Nut Material
Plastic
Drive System Type
Acme Screw
Limit Switch Type
Adjustable
System of Measurement
Inch, Metric
Includes Thermal Protection
Thermal Protection Included
Number of Wire Leads
4
Limit Switch Setting
Adjustable
Full Load Current
1.4 A
Includes Capacitor
Capacitor Included
Speed at Full Load
0.26 in/sec
Series
LS
Load Capacity
450 lbf

Description

Linear Actuator, Motor Type Onboard Capacitor, Voltage 115V AC, Nut Material Plastic, Load Capacity 450 lbf, Stroke Length 12 in, Speed at Full Load 0.26 in/sec, Duty Cycle 17 Percent, Full Load Current 1.4 A, Retracted Length 19.4 in, Includes Capacitor Capacitor Included, Drive System Type Acme Screw, Housing Material Die Cast Aluminum, Limit Switch Setting Adjustable, Standards CE Listed, UL Listed, Includes Thermal Protection Thermal Protection Included, Overall Height 5.99 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.