Zoro Homepage

Linear Actuator, 660 lbf, 115V AC

  • Mfr # LS48-S001

  • Zoro # G509215179


product price: $1,602.99
/ea
Free Shipping & Returns

Key Features

Rated Load
660 lb
Stroke Length
24 in
Speed @ Rated Load
0.15 in/sec
Duty Cycle
17 %
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS48-S001
Zoro #
G509215179
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
24 in
Retracted Length
38.8 in
Overall Height
5.99 in
Overall Width
3.35 in

Description

Linear Actuator, Motor Type Onboard Capacitor, Voltage 115V AC, Nut Material Plastic, Load Capacity 660 lbf, Stroke Length 24 in, Speed at Full Load 0.15 in/sec, Duty Cycle 17 Percent, Full Load Current 1.4 A, Retracted Length 38.8 in, Includes Capacitor Capacitor Included, Drive System Type Acme Screw, Housing Material Die Cast Aluminum, Limit Switch Setting Adjustable, Standards CE Listed, UL Listed, Includes Thermal Protection Thermal Protection Included, Overall Height 5.99 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.