Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Actuator, 675 lbf, 115V AC

  • Mfr # LS28-1B5TN-08

  • Zoro # G609215390


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Rated Load
675 lb
Stroke Length
8 in
Speed @ Rated Load
0.15 in/sec
Duty Cycle
17 %
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS28-1B5TN-08
Zoro #
G609215390
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
8 in
Retracted Length
15.4 in
Overall Height
5.99 in
Overall Width
3.35 in

Details

Item
Linear Actuator
Rated Load
675 lb
Speed @ Rated Load
0.15 in/sec
Duty Cycle
17 %
Voltage
115V AC
Full Load Amps
1.4 A
Housing Material
Die Cast Aluminum
Screw Type
Acme
Limit Switch Type
Adjustable
Standards
CE Listed, UL Listed
Capacitor Included
Yes
Nut Material
Plastic
Capacitor Required
Yes
Motor Type
Onboard Capacitor
Drive System Type
Acme Screw
Includes Capacitor
Capacitor Included
Load Capacity
675 lbf
System of Measurement
Inch, Metric
Limit Switch Setting
Adjustable
Includes Thermal Protection
Thermal Protection Included
Speed at Full Load
0.15 in/sec
Full Load Current
1.4 A
Number of Wire Leads
4
Series
LS

Description

Linear Actuator, Motor Type Onboard Capacitor, Voltage 115V AC, Nut Material Plastic, Load Capacity 675 lbf, Stroke Length 8 in, Speed at Full Load 0.15 in/sec, Duty Cycle 17 Percent, Full Load Current 1.4 A, Retracted Length 15.4 in, Includes Capacitor Capacitor Included, Drive System Type Acme Screw, Housing Material Die Cast Aluminum, Limit Switch Setting Adjustable, Standards CE Listed, UL Listed, Includes Thermal Protection Thermal Protection Included, Overall Height 5.99 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.