Ratchet Jack, 20 ton Top, 10 ton Toe, 28 in Maximum Height, 8 in Base Width, 11 in Base Length
Mfr # 2028
Zoro # G008187120
product price:Â $3,666.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2028
Zoro #
G008187120
UPC #
620280439279
Country of Origin
United States
Description
DuffNorton Ratchet Jack, 20 ton Top, 10 ton Toe, 28 in Maximum Height, 8 in Base Width, 11 in Base LengthDuffNorton ratchet jacks are available in 5 to 20 ton capacities for lifting and lowering loads in a wide range of applications These jacks feature DuffNorton's exclusive patented spring mechanism in one selfcontained unit can be adjusted, repaired or replaced without dismantling jack Load is moved one notch at a time both lifting and lowering