Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Pack, 9"L x 6"W

  • Mfr # 7131M

  • Zoro # G204417427


product price: $1.25
/ea

Key Features

For Use With
Pain Relief
Color
Red, White
Product Type
Heat Pack
Width
5 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7131M
Zoro #
G204417427
UPC #
347682713102
Country of Origin
China

Dimensions

Width
5 in
Length
9 in
Temperature Pack Width
6 in
Temperature Pack Length
9 in
Package Width
5 in
Package Length
9 in
Temperature Pack Thickness
1/4 in

Details

For Use With
Pain Relief
Color
Red, White
Product Type
Heat Pack
Waterproof
Yes
Disposable
Yes
Includes
Instant Hot Pack
Material
Plastic
Item
Heat Pack
Water Resistance
Waterproof
Package Color Code
Red/White
Temperature Pack Material
Plastic
Package Type
Packet
Number of Temperature Packs Included
1
Reusable
Disposable
Includes Fastener
No Fastener
Latex Content
Latex Free
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Unitized
Bulk
Temperature Pack Color
Red, White

Description

Heat Pack, Color Red, White, Disposable Yes, Waterproof Yes, Material Plastic, Length 9 in, Width 5 in, For Use With Pain Relief, Includes Instant Hot Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.