Zoro Homepage

#11 Small Foot-Hold Animal Trap For Raccoons

  • Mfr # 320

  • Zoro # G816139069


product price: $12.89
/ea
Sold in multiples of 2 for $25.78

Key Features

Overall Height
4.4 in
Overall Length
6 in
Used For
Game Traps
Overall Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320
Zoro #
G816139069
UPC #
11627003206
Country of Origin
Korea, Republic of

Dimensions

Overall Height
4.4 in
Overall Length
6 in
Overall Width
2.5 in

Details

Used For
Game Traps
Item
Game/Cage Traps

Description

Number in Package: 1, Product Type: Animal Trap, Safe for Pets: No, Sub Brand: #11, Trap Type: Live Animal Trap, Brand Name: Duke, Small, Animal Type: Raccoons, Depth: 12, Height: 2-1/2, Width: 4-1/2, Indoor or Outdoor: Outdoor, Disposable or Reusable: Re

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.