Shop DUKE CANNON
See all product information
Create Account
Big Ass Brick of Soap Oh Fudge Scent Bar Soap 10 oz
- Mfr # 01HOLIDAYFUDGE
- Zoro # G915784344
product price:Â
$
14.59
/ea
Key Features
Form
Bar
Container Type
Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01HOLIDAYFUDGE
- Zoro #
- G915784344
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hand Soap
- Form
- Bar
- Container Type
- Bar
Description
Duke Cannon swears on his soap - helping dad change a flat tire on the side of the road on a cold winter night is no one's idea of a good time. So, when things went sideways, young Duke Cannon let some colorful language fly before getting back to business. With delicious notes of cocoa and spice, this holiday soap made the inevitable punishment worth it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.