Shop DUKE CANNON
See all product information
Create Account
Big Ass Brick of Soap Peppermint Bark Scent Bar Soap 10 oz
- Mfr # 01PEPPERMINTBRK
- Zoro # G715784339
product price:Â
$
16.49
/ea
Key Features
Form
Bar
Container Type
Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01PEPPERMINTBRK
- Zoro #
- G715784339
- UPC #
- -
- Country of Origin
- United States
- Item
- Hand Soap
- Form
- Bar
- Container Type
- Bar
Description
Duke Cannon isn't a big fan of wearing costumes, but he'll make an exception around the holidays. Like in December of '03 when Kris Kringle's local stand-in stumbled up to the mall with his beard askew and a case of the brown bottle flu. Duke Cannon booted that cotton-headed ninny muggins from his throne of lies and proceeded to don St. Nick's uniform himself, saving a cherished holiday tradition and countless youngsters from a sleigh-load of childhood trauma.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.