Custom Molded 25160-011-101 Fiberglass ABS Standard Skimmer with Square Lid - Gray

  • Mfr # 25160-011-101

  • Zoro # G904155629


product price:  $245.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25160-011-101
Zoro #
G904155629
UPC #
849640002766
Country of Origin
China

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

Specifications
  • Color: Gray
  • Socket: 2"
  • Spigot: 2.5"
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.