Zoro Homepage

Circuit Breaker Cold 2A

  • Mfr # 212309

  • Zoro # G8909092


product price: $49.35
/ea

Key Features

For Use With Mfr. Model Number
PL-1
Fits Brand
Duke
Voltage
120/220V
Compatible Product Type
Tri-Channel - Cold Pan
Current
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212309
Zoro #
G8909092
UPC #
-
Country of Origin
China

Details

Item
Circuit Breaker Cold 2A
For Use With Mfr. Model Number
PL-1
Fits Brand
Duke
Voltage
120/220V
Compatible Product Type
Tri-Channel - Cold Pan
Current
2 A
Compatible with Mfr. Model No.
PL-1
Compatible with Manufacturer Model Number
PL-1
For Use with Mfr Model Number
PL-1
Compatible Manufacturer Part Number
PL-1
Compatible Manufacturer Model Number
PL-1
Compatible with Manufacturer Model No.
PL-1
Compatible Pump Manufacturer Part Number
PL-1
Compatible Mfr. Model Number
PL-1

Description

Circuit Breaker Cold 2A, Fits Brand Duke, For Use With Mfr. Model Number SUB-CU, SUB-HF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.