Dog Proof Small Foot-Hold Animal Trap For Raccoons

  • Mfr # 510

  • Zoro # G316255917


product price:  $22.69
/ea

Key Features

Used For
Game Traps
Overall Width
2 in
Overall Length
8.15 in
Overall Height
4.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510
Zoro #
G316255917
UPC #
11627005101
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 in
Overall Length
8.15 in
Overall Height
4.85 in

Details

Used For
Game Traps
Item
Game/Cage Traps

Description

Number in Package: 1, Product Type: Animal Trap, Safe for Pets: No, Sub Brand: Dog Proof, Trap Type: Live Animal Trap, Brand Name: Duke, Small, Animal Type: Raccoons, Depth: 4, Height: 2, Width: 8, Indoor or Outdoor: Outdoor, Disposable or Reusable: Reusa

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.