Zoro Homepage

LID, FOODPAN (VENTED, AMBER) for Duke - Part# 155873

  • Mfr # 155873

  • Zoro # G003553029


product price: $25.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155873
Zoro #
G003553029
UPC #
-
Country of Origin
United States

Description

FOOD PAN LID VENTED, AMBER PLASTIC;COLOR: AMBER;DEPTH: 1-1/8", 28 MM;INSIDE DIAMETER: 1-1/4", 32 MM;LENGTH: 14-1/2", 369 MM;WIDTH: 13-1/8", 333 MM;WEIGHT: 0.663 LB;WIDTH: 7-1/4", 184 MM;MODELS USED IN:;DUKE FWM3-22, FWM3-23, FWM3-24, FWM3-42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.