
Duke Small Body-Grip Animal Trap For Raccoons 1 pk
Mfr # 0420
Zoro # G100541660
product price: $24.50
/eaKey Features
Reusable
Yes
Overall Length
9 in
Used For
Raccoons
Overall Height
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0420
Zoro #
G100541660
UPC #
11627004203
Country of Origin
Korea, Republic of
Dimensions
Overall Length
9 in
Overall Height
2 in
Details
Reusable
Yes
Used For
Raccoons
Color
Black
Jaw Capacity
7 in
Description
Duke Body Gripping Traps are rotating jaw traps used to quickly catch and dispatch wild animals. This style of trap was developed during the 1950's and has steadily increased in use due to the versatility and effectiveness of the trap design. Duke Body Traps such as sizes #330 and #280 are widely accepted by state and federal wildlife agencies as the most effective humane traps for beaver population control.
- • Highly effective 4 way trigger
- • Versatile design and Strong springs
- • Made on high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.