Zoro Homepage

Steel Body Trap Set Tool

  • Mfr # 965

  • Zoro # G611389652


product price: $21.25
/ea

Key Features

Overall Width
0.9 in
Overall Height
1 in
Overall Length
3.8 in
Used For
Small Engine Spark Plugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965
Zoro #
G611389652
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.9 in
Overall Height
1 in
Overall Length
3.8 in

Details

Item
Power Equipment Repair
Used For
Small Engine Spark Plugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.