Avenger Portable Infrared Propane Gas Outdoor Heater - 9,000 BTU, Operates on 1 Lb. Propane Tank
- Mfr # FBDPI9
- Zoro # G023726205
product price:
$
84.15
/ea
Key Features
BtuH Output
9,000 BTU
Finish
Black
Width
8.5 in
Length
13 in
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBDPI9
- Zoro #
- G023726205
- UPC #
- 848660009250
- Country of Origin
- China
Dimensions
- Width
- 8.5 in
- Length
- 13 in
- Height
- 13 in
Details
- BtuH Output
- 9,000 BTU
- Finish
- Black
- Material
- Metal/Plastic
Description
This compact portable propane heater, with a radiant output of 9,000 BTU, is designed to connect directly to a 1 lb. cylinder, making it ideal for heating enclosed spaces up to 225 sq. ft., such as large tents. Its thoughtfully engineered size-to-BTU ratio, combined with a fold-down handle, ensures maximum heating efficiency while maintaining a small footprint. The regulator allows you to easily switch from a disposable cylinder to a remote gas supply by purchasing a hose and filter. Igniting the heater is simpleâ€"just turn the knob to the pilot position and push, and the integrated Piezo sparking mechanism will handle the rest. Equipped with an Oxygen Depletion Sensor (ODS) and an accidental tip-over safety shut-off, this heater provides reliable and safe indoor warmth for years to come. Product Features 4,000 or 9,000 BTU per hour For use with propane gas Heats up to 225 sq. ft. Single control start knob Hi-Low heat settings Fold down handle Accidental tip-over safety shut-off Includes Piezo igniter Runs off a 1 lb. cylinder Connects directly to a 20 lb. cylinder with optional hose and filter CSA certified What's In the Box: Portable Propane Heater - Qty. 1 WARNING Click Here for detailed information on Prop 65.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.