Bluegrass Living Envision Vent Free Linear Natural Gas Fireplace - 48 Inch, Remote Control
- Mfr # BVFIL48NRT
- Zoro # G423726188
product price:
$
2,199.99
/ea
Key Features
Color
Black
BTU
39,000 BTU
Firebox Height (in.)
11.81 in
Firebox Width (in.)
25.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVFIL48NRT
- Zoro #
- G423726188
- UPC #
- 848660008635
- Country of Origin
- United States
Dimensions
- Firebox Height (in.)
- 11.81 in
- Firebox Width (in.)
- 25.5 in
Details
- Color
- Black
- BTU
- 39,000 BTU
Description
The Bluegrass Living Envision Linear Fireplace effortlessly adds the charm of a modern hearth to your space, offering both style and affordability. This vent-free gas fireplace redefines your perception of fireplaces with its sleek design, elegant lighting, and captivating flames. Its linear form allows for versatile installation, efficiently warming your home with 99.9-percent effectiveness. The finishing touches, including the near invisible mesh, dancing flames, and multi-colored LED hearth lighting, turn this contemporary fireplace into a striking centerpiece. Optional enhancements include various fire glass colors, river stones, and a beautiful driftwood log set. The Envison linear fireplace can also be converted to a see-through model with an optional kit. Product Features - Up to 39,000 BTUs of heat on high - Up to 25,000 BTUs of heat on low - Natural Gas Operation Only - Near Invisible Mesh Screen - Full Function Programmable Variable Remote Included - SIT Proflame II with an electronic ignition system that can be operated in CPI or IPI configurations which eliminates the need for a standing pilot - Remote Control has a built-in thermostat mode and a “Smart" Thermostat mode that modulates the flames automatically based on the set temperature. - 6 adjustable flame levels - High-contrast, brilliant LED lighting and shimmering reflective fireglass accentuate the flames - LED Remote Control offers multiple built-on lighting effects, versatile DIY color options, lively music effects, and a timer to fully meet your needs for a customized lighting experience - LED App control for IOS and Android devices - Wall Switch Control Wire Extension Kit Included - Power Source: Operates on 110V AC power with a battery backup system (AA/AAA) for continued use in case of power outage - Economical: 99.9% efficient. No outside duct or chimney needed! - Safety Assurance: SAFETY PILOT Oxygen Depletion Sensor included with automatic shut-off - Safety Assured ANSI Certified System and PFS Approved - Designed for Indoor Use Only - Full Product Dimensions: 53" L x 25.35" H x 11.81" D - Product Weight: 95 lbs. Please Note: This Item Is Not for Sale To Residents In California. Check your local regulations before purchasing and installation. Vent-Free heaters do not operate at elevations above 4,500 feet altitude. Installation and service must be performed by a qualified installer, service agency or the gas supplier.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.