Shop DULUTH FORGE
See all product information
Create Account
Branford Fireplace Glass Doors With Screen - Large, Black Finish
- Mfr # BRFD-1LG
- Zoro # G224153206
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Overall Length
44.72 in
Color
Black
Overall Width
2.776 in
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRFD-1LG
- Zoro #
- G224153206
- UPC #
- 848660009090
- Country of Origin
- China
Dimensions
- Overall Length
- 44.72 in
- Overall Width
- 2.776 in
- Overall Height
- 33.008 in
Details
- Material
- Metal
- Color
- Black
- Finish
- Black
Description
Featuring a graceful arched glass, cabinet-style design, the Duluth Forge Branford Fireplace Glass Doors With Screen bring a refined, black, cabinet-style upgrade to your traditional wood-burning masonry fireplace. This glass door set is designed exclusively for masonry (site-built) fireplaces and is not compatible with prefabricated fireplaces, so please refer to the sizing guide before ordering. When you are ready to relax, the doors open fully for an unobstructed view of the fire, while the integrated mesh screen helps keep embers and sparks safely contained. When closed, the glass doors also help conserve energy year round by reducing heat and air-conditioning loss up the chimney, block cold drafts, and keep pets, children, and soot away from the firebox. The surface-mount doors install flush against the fireplace opening in a few simple steps for a wide, clear view of your fire from anywhere in the room. Product Features High-heat, powder-coated, black finish for lasting durability and beauty Cabinet-style tempered glass doors open completely for a full view of your fireplace Easy-catch magnets and easy-grip handles for smooth, secure operation Integrated mesh screen helps keep embers and sparks contained For masonry (site-built) fireplaces only, not for prefabricated fireplaces Surface-mount design is easy to install in a few simple steps Helps reduce heat and air-conditioning loss up the chimney when closed Keeps cold drafts, soot, pets, and children safely away from the firebox Minimal assembly required Always keep the mesh screen closed and the glass doors open when a fire is burning To ensure correct size, measure the opening width and height of your fireplace before ordering Overall Door Dimensions: 44.7 in. W x 33 in. H x 2.8 in. D Fits openings 36 in. to 43 in. W and 25.5 in. to 32.5 in. H Product Weight: 51.7 lbs. What's In the Box: Fireplace Glass Doors With Screen - Qty. 1 Hardware Pack - Qty. 1 WARNING Click Here for detailed information on Prop 65.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.