Shop DULUTH FORGE
See all product information
Create Account
Redmond Fireplace Glass Doors With Screen - Large, Oil Rubbed Bronze Finish
- Mfr # RDFD-2LG
- Zoro # G324153199
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Material
Metal
Overall Width
2.724 in
Overall Length
43.543 in
Overall Height
33.008 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDFD-2LG
- Zoro #
- G324153199
- UPC #
- 848660009182
- Country of Origin
- China
- Finish
- Oil Rubbed Bronze
- Material
- Metal
- Color
- Oil Rubbed Bronze
Dimensions
- Overall Width
- 2.724 in
- Overall Length
- 43.543 in
- Overall Height
- 33.008 in
Description
Fireplace Door
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.