, Vent Free Indoor Stove 25,000 BTU, Natural Gas, Thermostat Control
- Mfr # QSN250T
- Zoro # G823726184
product price:Â
$
599.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSN250T
- Zoro #
- G823726184
- UPC #
- 815192029742
- Country of Origin
- China
Description
The Duluth Forge Vent Free Gas Stove features a large viewing area allowing maximum viewing pleasure and a realistic fire-viewing experience. The 25,000 BTU dual burner gives you two rows of real flames and will heat up to 1,100 square feet. The built-in Thermostat Control will cycle the stove heater on and off to maintain your desired room temperature. The vent free heating technology will allow you and your family to stay nice and warm while lowering heating costs! Product Features: 25,000 BTU Heats up to 1,100 sq. ft. 1 Unit operates off Natural Gas Thermostatic Control - Variable Heat Settings Maximum pre-assembly cuts down on installation Space saving design without sacrificing beauty 5 improved realistic looking logs Economical: 99.9% efficient. No outside duct or chimney needed! Safety Assurance: O.D.S. (Oxygen Depletion Sensor) included with automatic shut-off Battery assisted Piezo ignition Product Dimensions: 25 4/5" H x 32 1/4" W x 13" D Product Weight: 56.5 lbs. Accessories: Blower Sold Separately - Model QEB100 What's In the Box: Ventless Fireplace Stove - Qty. 1 Hand Painted Ceramic Fiber Logs - Qty. 5
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.