Shop DULUTH FORGE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ventless Liquid Propane Gas Fireplace With Mantel, 32,000 BTU, Remote Control, Antique White Finish
- Mfr # FLI32R-M-AW
- Zoro # G023726199
product price:Â
$
1,249.99
/ea
Key Features
Color
Antique White
Firebox Height (in.)
53.25 in
Firebox Width (in.)
21.5 in
BTU
32,000 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLI32R-M-AW
- Zoro #
- G023726199
- UPC #
- 815192029698
- Country of Origin
- China
- Color
- Antique White
- BTU
- 32,000 BTU
Dimensions
- Firebox Height (in.)
- 53.25 in
- Firebox Width (in.)
- 21.5 in
Description
The Duluth Forge Ventless Fireplace provides a beautiful and realistic flame. It features realistic fiber ceramic logs for a stunning home experience. Make your house feel like home with our Furniture Grade Quality Fireplace Mantel and Full-Size Duluth Forge Dual Fuel Ventless Gas Fireplace Insert. The product is made to produce up to 32,000 BTU of heat, enough to heat 1,500 square feet of living space. The antique white finish creates a nice contrast that completes the look of your home. Product Features: - 32,000 Maximum BTU - Heats up to 1,500 sq. ft. - 1 Unit operates off Liquid Propane - Remote Control Included - Remote Control Functions: On/Off, Temperature Control - Dual moldings adorn the pilasters to complement the overall elegant design - Antique White Mantel features light distressing throughout and burnishing on edges - To Highlight this furniture design, tasteful chemical and physical distress is applied for an upgrade - The top of the mantel incorporates Angular veneering trimmed with Walnut and Ash burl inlay - 9 hand painted Ceramic Fiber logs - Numbered and pinned for proper placement - Dual Precision Ported Vent Free gas burner - Economical: 99.9% efficient. No outside duct or chimney needed! - Safety Assurance: O.D.S. (Oxygen Depletion Sensor) included with automatic shut-off - Battery assisted Piezo ignition - Product Dimensions: 55"" W x 53.25"" H x 21.5"" D - Product Weight: 150 lbs. - Gas Fireplace Model Number: FLI32R - Fireplace Mantel Model Number: CM500-2-AW - Some assembly required. Accessories: - Blower Sold Separately - Model FIB100 What's In the Box: - Fireplace Wood Mantel - Qty. 1 - Vent Free Fireplace Insert - Qty. 1 - Hand Painted Ceramic Fiber Logs - Qty. 9 - Remote Control - Qty. 1 - Remote Receiver - Qty. 1 - AA Batteries - Qty. 4 - AAA Batteries - Qty. 3 - Hardware Pack - Qty. 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.