Shop DULUTH FORGE
Create Account
Ventless Liquid Propane Gas Log Set - 18 in. Stacked Oak, 30,000 BTU, Remote Control DLS-L18R-2
- Mfr # DLS-N18R-1
- Zoro # G223726203
product price:
$
330.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLS-N18R-1
- Zoro #
- G223726203
- UPC #
- 815192024426
- Country of Origin
- China
Description
The Split Red Oak Ventless Log Set by Duluth Forge is designed for use with Natural Gas only, offering an efficient and reliable heating solution with a realistic wood-burning appearance. You will experience a mess-free, realistic, quality gas log set that includes the convenient feature of a Thermostatic Remote Control giving you the ability to customize the heat settings in your room. This rich, hand-painted, cement log set provides excellent details emulating the realism of a wood fire. This log set is designed to reflect a split stack and was developed using real wood molded to create the look of a new fire with bark and split wood elements being the focus. Receive and enjoy both quality and the efficiency of 30,000 BTU of Vent Free Heating with the Split Red Oak Vent Free Gas Log Set. Product Features - 30,000 BTU Heats up to 1,100 sq. ft. - 1 Unit operates off Natural Gas - Thermostat Remote Control Included - This remote controlled unit allows you to set your desired heat temperature and control your log set by using the included remote control. (System Requires 4 AA and 2 AAA Batteries - Included) - The LCD screen of the remote control displays current room temperature in °F or °C, Burner On/Off Indication and Thermostat or Manual Mode Indication. - 8 hand painted realistic detailed logs using superior refractory ceramics to ensure a long life-span - Solid, well-built black powder coated chassis - U-Burner chassis design provides two rows of flames to create a realistic fire - Economical: 99.9% efficient. No outside duct or chimney needed! - Safety Assurance: SAFETY PILOT O.D.S. (Oxygen Depletion Sensor) included with automatic shut-off - Battery Assisted Piezo ignition (Requires 1 AAA Battery - Included) - Must be installed in a masonry or agency approved firebox - Minimum Firebox Size Required: 20" H x 29" W in front (22" W at rear) x 13" D - Safety Assured ANSI Certified System - PFS Approved - Designed for Indoor Use Only What's In the Box? - U-Burner Chassis - Qty. 1 - Hand Painted Ceramic Logs - Qty. 8 - Thermostat Remote Control - Qty. 1 - AA Battery - Qty. 4 - AAA Battery - Qty. 3 - Hardware Pack - Qty. 1 - Receiver Box - Qty. 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.