Shop DULUTH FORGE
Create Account
Ventless Natural Gas Log Set - 24 in. Split Red Oak, 33,000 BTU, T-Stat Control
- Mfr # DLS-N24T-1
- Zoro # G323726189
product price:Â
$
280.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLS-N24T-1
- Zoro #
- G323726189
- UPC #
- 815192024587
- Country of Origin
- China
Description
With the Duluth Forge Berkshire Split Oak, you can enjoy a set of quality Ventless Gas Logs. Get a realistic looking fireplace without the mess of chopping or hauling wood and add that warm elegant touch to your home. The intricate detailing on each of the highly detailed ceramic logs will bring your hearth to life. Our design team started with real logs to create a log set that gives the feel of a mature fire focusing on the bark and charring elements to provide an outstandingly detailed look to create a log set that looks as good without flames in the warmer months as it does when burning. Enjoy Thermostatic Control, 33,000 BTU of heat and the overall savings to your heating bill provided by Vent Free Heating. Product Features: - 33,000 BTU Heats up to 1,300 sq. ft. - 1 Unit operates off Natural Gas - Thermostat Control - The control automatically cycles the burner on and off to maintain a desired room temperature - 9 hand painted realistic detailed logs using superior refractory ceramics to ensure a long life-span - Solid, well-built black powder coated chassis - Ember Burner chassis design provides one row of flames and a glowing ember bed to create a realistic fire - High End Ember Burner chassis has a large glowing ember bed appearance and gives a more lifelike look - Economical: 99.9% efficient. No outside duct or chimney needed! - Safety Assurance: SAFETY PILOT O.D.S. (Oxygen Depletion Sensor) included with automatic shut-off - Battery Assisted Piezo ignition (Requires 1 AAA Battery - Included) - Must be installed in a masonry or agency approved firebox - Minimum Firebox Size Required: 20" H x 28" W in front (23" W at rear) x 15" D - Safety Assured ANSI Certified System - PFS Approved - Designed for Indoor Use Only - 1 bag of glowing ember material included What's In the Box: - U-Burner Chassis - Qty. 1 - Hand Painted Ceramic Fiber Logs - Qty. 9 - Bag of Embers - Qty. 1 - Hardware Pack - Qty. 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.