Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Citri-Lize Neutralizer and Mill Glaze Remover, 4 Ounce

  • Mfr # 2031

  • Zoro # G5106455


product price: $9.19
/ea

Key Features

Color
White
Size
4 oz
Application Method
Pump Sprayer
Base Type
Powder
Container Size
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2031
Zoro #
G5106455
UPC #
-
Country of Origin
United States

Dimensions

Size
4 oz
Container Size
4 oz

Details

Color
White
Application Method
Pump Sprayer
Base Type
Powder
Item
Glaze Remover
Application
Lower pH of Surface After Use of Alkaline Stripper/Mill Glaze Remover
Sub-Category
Glaze Remover
Product Form
Powder
Use Location
Exterior, Interior
Odorless
No
Container Type
Packet
Strength
Full Strength
VOC Content Weight Percentage
0%
Rinse Required
Yes
For Use On
Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood
Materials Removed
Glaze
Remover Type
Paint Stripper and Remover

Description

Glaze Remover, Materials Removed Glaze, Remover Type Paint Stripper and Remover, Base Type Powder, Product Form Powder, Container Size 4 oz, Application Lower pH of Surface After Use of Alkaline Stripper/Mill Glaze Remover, For Use On Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Packet, Application Method Pump Sprayer, Color White, Rinse Required Yes, Sub-Category Glaze Remover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.