Zoro Homepage

Complete Paint Removal Test Patch Kit

  • Mfr # TPK01

  • Zoro # G0042780


product price: $39.97
/ea

Key Features

Size
1 1/2 gal
Application Method
Brush
Base Type
Water
Container Size
1.5 gal
Includes
3 in Plastic Scraper, Pair Latex Gloves, (2) Scotch Brite Pads, (3) Chip Brushes, (3) Sample Pints, (3) Sheets of Dumond Laminated Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPK01
Zoro #
G0042780
UPC #
027691000010
Country of Origin
United States

Dimensions

Size
1 1/2 gal
Container Size
1.5 gal

Details

Application Method
Brush
Base Type
Water
Includes
3 in Plastic Scraper, Pair Latex Gloves, (2) Scotch Brite Pads, (3) Chip Brushes, (3) Sample Pints, (3) Sheets of Dumond Laminated Paper
VOC Content
VOC Free
Sub-Category
Sample Kit
Item
Complete Paint Removal Test Kit
Application
Removes Graffiti From Brick, Concrete, Enamel, Glass, Metal, Plastics, and Stone
Container Type
Kit
VOC Content Weight Percentage
Less Than 2%
Remover Type
Paint Stripper and Remover
Strength
Full Strength
Features
Does Not Contain Methylene Chloride or NMP, Environmentally Friendly
For Use On
Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood
Use Location
Exterior, Interior
Product Form
Paste
Odorless
Yes
Materials Removed
Paint
Biodegradable
Yes

Description

Complete Paint Removal Test Kit, Materials Removed Paint, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Paste, Container Size 1.5 gal, Includes 3 in Plastic Scraper, Pair Latex Gloves, (2) Scotch Brite Pads, (3) Chip Brushes, (3) Sample Pints, (3) Sheets of Dumond Laminated Paper, Application Removes Graffiti From Brick, Concrete, Enamel, Glass, Metal, Plastics, and Stone, For Use On Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood, Use Location Exterior, Interior

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.