Zoro Homepage

Dumond Chemicals pH Test Kit, 15 x 2" Strips

  • Mfr # PH01

  • Zoro # G5098572


product price: $7.69
/ea

Key Features

Testing Parameter
pH Surface Testing
Range
1 to 14 ph
Detects For
PH or Substrate
Type
Paper
Number of Tests
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH01
Zoro #
G5098572
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/4 in
Overall Length
2 in

Details

Testing Parameter
pH Surface Testing
Range
1 to 14 ph
Item
pH Surface Test Kit
Detects For
PH or Substrate
Type
Paper
Number of Tests
15
pH Resolution
1.0 to 12.0 pH
Minimum Alkalinity Measurement
1 pH
Parameter Measurements Included
1 to 14 pH
Test Detects For
pH
Testing Parameter One
pH
Test Form
Paper
Maximum Alkalinity Measurement
14 pH
Test Type
pH Surface Test Kit

Description

pH Surface Test Kit, Test Form Paper, Overall Length 2 in, Test Type pH Surface Test Kit, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 1 to 14 pH, Number of Tests 15, pH Resolution 1.0 to 12.0 pH, Test Detects For pH, Includes Not Applicable, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.