Zoro Homepage

Graffiti Remover, Size 22 oz., Spray

  • Mfr # 8216N

  • Zoro # G5480618


product price: $17.29
/ea

Key Features

Size
22 oz
Application Method
Spray
Base Type
Butoxypropanol
Container Size
22 oz
VOC Content
308 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8216N
Zoro #
G5480618
UPC #
027691182167
Country of Origin
United States

Dimensions

Size
22 oz
Container Size
22 oz

Details

Application Method
Spray
Base Type
Butoxypropanol
VOC Content
308 g/L
Item
Graffiti Remover
Application
Removes Graffiti From Smooth Surfaces
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Sub-Category
Graffiti Remover
Container Type
Spray Bottle
Standards
EPA Standard
For Use On
Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood
Features
Environmentally Friendly
Product Form
Liquid
Odorless
No
Remover Type
Paint Stripper and Remover
Flammability
Non-Flammable
Strength
Full Strength
VOC Content Weight Percentage
0%
Rinse Required
Yes
Use Location
Exterior, Interior
Materials Removed
Graffiti

Description

Graffiti Remover, Materials Removed Graffiti, Remover Type Paint Stripper and Remover, Base Type Butoxypropanol, Product Form Liquid, Container Size 22 oz, Application Removes Graffiti From Smooth Surfaces, For Use On Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Spray Bottle, Application Method Spray, Features Environmentally Friendly, Flammability Non-Flammable, Rinse Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.