Neutralizer, 16 oz, Powder, PK6
- Mfr # 2029
- Zoro # G322587798
product price:Â
$
105.99
/pk of 6, $17.67/ea
Free Shipping & Returns
Key Features
Product Form
Powder
Container Size
16 oz
Contains
Citric Acid
Remover Type
Glaze Remover
Strength
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2029
- Zoro #
- G322587798
- UPC #
- 027691020292
- Country of Origin
- United States
- Product Form
- Powder
- Contains
- Citric Acid
- Item
- Neutralizer
- Remover Type
- Glaze Remover
- Strength
- Regular
- Cure Time
- 15 - 20 min
- Materials Removed
- Mill Glaze, Neutralizes High Alkaline Surfaces
Dimensions
- Container Size
- 16 oz
Description
Neutralizer,16 oz,Powder,PK6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.