Zoro Homepage

Oil And Grease Remover, 1 Gal Jug, Liquid, Clear

  • Mfr # 0919

  • Zoro # G5106613


product price: $38.29
/ea

Key Features

Container Type
Jug
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Masonry and Many Other Surfaces
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0919
Zoro #
G5106613
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Container Size
1 gal

Details

Item
Oil And Grease Remover
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Masonry and Many Other Surfaces
Fragrance
Unscented
Recommended Dilution
Ready to Use
For Use On
Masonry and Many Other Surfaces
Color
Clear
RTU Yield per Container
150 to 200 sq. ft. per Gallon
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Jug
Flash Point
212 Degrees F
VOC Content
0%
Removes
Organic Compounds From Masonry.
Primary Chemical
None
Nonflammable
Yes
Application
Facility Maintenance
Features
Effectively Removes Most Surface Contaminates, Fast Acting, Formulated Without Hydrofluoric and Muriatic Acids, Ready To Use, Safe and Effective
Biodegradable
Yes
pH Value
Neutral
Base Formula
Water Based
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
Butyl Free
Yes
Plastic Safe
Yes
NSF Rating
Not Rated

Description

Oil and Grease Cleaner, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Facility Maintenance, pH Value Neutral, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Properties Butyl Free, Nonflammable, Plastic Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.