Paint Remover
- Mfr # 3353
- Zoro # G224218615
product price:Â
$
19.15
/ea
Key Features
Application
Removes Multiple Types of Coating From Almost Any Substrate
Remover Type
Paint Remover
Sub-Category
Paint Remover
Container Size
14 oz
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3353
- Zoro #
- G224218615
- UPC #
- 027691033537
- Country of Origin
- United States
Dimensions
- Container Size
- 14 oz
Details
- Application
- Removes Multiple Types of Coating From Almost Any Substrate
- Remover Type
- Paint Remover
- Sub-Category
- Paint Remover
- Item
- Paint Remover
- Application Method
- Spray
- Contains
- Benzyl Alcohol, Calcined Kaolin, Glycolic Acid
- Container Type
- Can
- Materials Removed
- 2-part Epoxies, Acrylic, Latex, Oil Based Paint, Paint, Powder Coating, Stains, Varnish, Water Based Paint
- Includes
- Dumond Performance Paper
- Strength
- Regular
- Base Type
- Water
- Product Form
- Liquid
Description
Paint Remover, Materials Removed 2-part Epoxies, Acrylic, Latex, Oil Based Paint, Paint, Powder Coating, Stains, Varnish, Water Based Paint, Remover Type Paint Remover, Contains Benzyl Alcohol, Calcined Kaolin, Glycolic Acid, Base Type Water, Product Form Liquid, Strength Regular, Container Size 14 oz, Cure Time Not Applicable, Includes Dumond Performance Paper, Application Removes Multiple Types of Coating From Almost Any Substrate, Odorless No, Container Type Can, Application Method Spray
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.