Zoro Homepage

Peel Away Laminated Paper, 10 Sheet x39 inchs, PK10

  • Mfr # 1024

  • Zoro # G5100934


product price: $28.19
/pk 10, $2.82/ea

Key Features

Size
3 x 3 ft
Application Method
Hand Apply
Base Type
Water
Container Size
3 x 3 ft
Application
Apply Over Paint Removers to Keep Surface Protected and Encapsulate Any Removed Coatings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024
Zoro #
G5100934
UPC #
027691010248
Country of Origin
United States

Dimensions

Size
3 x 3 ft
Container Size
3 x 3 ft

Details

Application Method
Hand Apply
Base Type
Water
Item
Peel Away Paper Paint Remover
Application
Apply Over Paint Removers to Keep Surface Protected and Encapsulate Any Removed Coatings
Features
Aids In The Effectiveness of All Dumond Paint Removal Products, Controls Lead-Dust Dispersal On Historic Restoration and Lead Remediation Projects By Adding Containment of Lead Based Paints and Hazardous Materials, Increases Dwell Time and Reduces Evaporation of All Dumond Paint Removal Products Especially When Temperatures Exceed 90 Degrees F
Sub-Category
General Purpose Paint & Coating Removers
Strength
Full Strength
For Use On
Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood
Odorless
No
Remover Type
Paint Stripper and Remover
VOC Content Weight Percentage
0%
Materials Removed
Paint
Use Location
Exterior, Interior
Container Type
Sheets
Product Form
Paper

Description

Peel Away Paper Paint Remover, Materials Removed Paint, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Paper, Container Size 3 x 3 ft, Application Apply Over Paint Removers to Keep Surface Protected and Encapsulate Any Removed Coatings, For Use On Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Sheets, Application Method Hand Apply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.