Peel Away Peel Away 1 Heavy-Duty Paint Remover, 1.25 Gallon Kit

  • Mfr # 1160N

  • Zoro # G5106981


product price:  $57.96
/ea
Sold in multiples of 4 for $231.84

Key Features

Color
White
Size
1 1/4 gal
Application Method
Spray, Trowel
Base Type
Water
Container Size
1.25 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1160N
Zoro #
G5106981
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/4 gal
Container Size
1.25 gal

Details

Color
White
Application Method
Spray, Trowel
Base Type
Water
Includes
Citralize Neutralizer, Peel Away Paper, pH Test Kit, Trowel
Green Environmental Attribute
Does Not Contain Methylene Chloride
VOC Content
0 g/L
Application
Removes Organic Based Coatings
Features
Heavy-duty paint removal product formulated to remove up to 30 layers of paints and coatings in as little as a single application without generating hazardous fumes
Sub-Category
General Purpose Paint & Coating Removers
Item
Paint Remover
Flammability
Non-Flammable
VOC Content Weight Percentage
0%
Rinse Required
Yes
Biodegradable
Yes
Materials Removed
Paint
Coverage Area
20 sq ft/gal
Odorless
No
Strength
Full Strength
Product Form
Paste
Use Location
Exterior, Interior
Remover Type
Paint Stripper and Remover
VOC Compliant
Yes
Container Type
Pail
For Use On
Brick, Metal, Stone, Wood
Series
Peel Away 1

Description

Paint Remover, Materials Removed Paint, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Paste, Container Size 1.25 gal, Includes Citralize Neutralizer, Peel Away Paper, pH Test Kit, Trowel, Application Removes Organic Based Coatings, For Use On Brick, Metal, Stone, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Pail, Application Method Spray, Trowel, Biodegradable Yes, Color White, Coverage Area 20 sq ft/gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.