Zoro Homepage

Peel Away Peel Away ST-1 Steel Structures Paint Remover, 5 Gallon

  • Mfr # 1004

  • Zoro # G5106473


product price: $171.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Blue
Size
5 gal
Application Method
Spray, Trowel
Base Type
Water
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004
Zoro #
G5106473
UPC #
027691010040
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color
Blue
Application Method
Spray, Trowel
Base Type
Water
Green Environmental Attribute
Does Not Contain Methylene Chloride
VOC Content
0 g/L
Application
Removes Organic Based Coatings From Steel Structure
Sub-Category
General Purpose Paint & Coating Removers
Features
Engineered to remove oil and lead-based coatings without the need for neutralization. Up to 30 coats in single application without any hazardous fumes.
Item
Paint Remover
Remover Type
Paint Stripper and Remover
Contains
Titanium Dioxide
Rinse Required
Yes
Odorless
No
For Use On
Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood
Coverage Area
20 sq ft/gal
Product Form
Paste
VOC Content Weight Percentage
0%
Strength
Full Strength
VOC Compliant
Yes
Use Location
Exterior, Interior
Container Type
Bucket
Materials Removed
Paint
Flammability
Non-Flammable
Series
Peel Away ST-1

Description

Paint Remover, Materials Removed Paint, Remover Type Paint Stripper and Remover, Contains Titanium Dioxide, Base Type Water, Product Form Paste, Container Size 5 gal, Application Removes Organic Based Coatings From Steel Structure, For Use On Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Bucket, Application Method Spray, Trowel, Color Blue, Coverage Area 20 sq ft/gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.