Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart 'n Easy Limestone Cleaner, 1 Gal.

  • Mfr # 10900

  • Zoro # G5106595


product price: $99.95
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Recommended Dilution
Ready to Use
Size
1 gal.
For Use On
Limestone Surfaces
Cleaner Form
Liquid
Degreaser Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10900
Zoro #
G5106595
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Stone Cleaner
Recommended Dilution
Ready to Use
For Use On
Limestone Surfaces
Cleaner Form
Liquid
Degreaser Container Type
Jug
VOC Content
0%
RTU Yield per Container
150 to 200 sq. ft. per Gallon
Effective to Remove
C. Difficile Spores, Hepatitis A
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Standards
No Neutralization
Primary Chemical
None
Fragrance
Unscented
Includes Chemical
None
Container Type
Jug
Item - Metal Polish and Stone Care
Stone Cleaner
Maximum Effective Temperature
95 Degrees F
pH Level
12
Rinse Required
Yes
Minimum Coverage Area
150 sq ft
Minimum Drying Time
15 min
pH Value
Alkaline
Properties
Biodegradable, Nonflammable
Surfaces for Use On
Limestone, Marble
Nonflammable
Yes
Maximum Drying Time
15 min
Maximum Coverage Area
200 sq ft
Minimum Effective Temperature
32 Degrees F
Biodegradable
Yes

Description

Stone Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Properties Biodegradable, Nonflammable, Ready to Use, Surfaces for Use On Limestone, Marble, Maximum Coverage Area 200 sq ft, Maximum Drying Time 15 min, Maximum Effective Temperature 95 Degrees F, Minimum Coverage Area 150 sq ft, Minimum Drying Time 15 min, Minimum Effective Temperature 32 Degrees F, Fragrance Unscented, pH Level 12, pH Value Alkaline, Recommended Dilution Ready to Use, VOC Content 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.