Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Strip Advanced Paint Remover, 1 Gallon

  • Mfr # 3301

  • Zoro # G5106525


product price: $69.97
/ea

Key Features

Color
White
Size
1 gal
Application Method
Brush, Roller, Trowel
Base Type
Water
Green Environmental Attribute
Does Not Contain Methylene Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3301
Zoro #
G5106525
UPC #
027691033018
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
White
Application Method
Brush, Roller, Trowel
Base Type
Water
Green Environmental Attribute
Does Not Contain Methylene Chloride
VOC Content
0 g/L
Application
Removes Multiple Types of Coating From Almost Any Substrate
Item
Paint Remover
Sub-Category
General Purpose Paint & Coating Removers
Features
Does Not Require Neutralization, Formulated Without Methylene Chloride or Caustic, Removes Multiple Layers of Architectural, Industrial and Most Lead Based Paints From Any Interior or Exterior Surface In a Single Application, User Friendly
Odorless
Yes
Coverage Area
50 sq ft/gal
Rinse Required
Yes
For Use On
Brick, Concrete, Decking, Fiberglass, Glass, Metal, Plaster, Stone, Tile, Wood
Strength
Full Strength
Materials Removed
Paint
Remover Type
Paint Stripper and Remover
Biodegradable
Yes
Flammability
Non-Flammable
VOC Content Weight Percentage
Less Than 2%
Container Type
Bucket
Product Form
Liquid
Use Location
Exterior, Interior
Series
Smart Strip

Description

Paint Remover, Materials Removed Paint, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Liquid, Container Size 1 gal, Application Removes Multiple Types of Coating From Almost Any Substrate, For Use On Brick, Concrete, Decking, Fiberglass, Glass, Metal, Plaster, Stone, Tile, Wood, Use Location Exterior, Interior, Odorless Yes, VOC Content Weight Percentage Less Than 2 Percent, Container Type Bucket, Application Method Brush, Roller, Trowel, Biodegradable Yes, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.