Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Strip Advanced Paint Remover, 1 Quart

  • Mfr # 3332

  • Zoro # G5127647


product price: $24.97
/ea

Key Features

Color
White
Size
1 qt
Application Method
Brush, Roller, Trowel
Base Type
Water
Green Environmental Attribute
Does Not Contain Methylene Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3332
Zoro #
G5127647
UPC #
027691033322
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Color
White
Application Method
Brush, Roller, Trowel
Base Type
Water
Green Environmental Attribute
Does Not Contain Methylene Chloride
VOC Content
0 g/L
Item
Paint Remover
Sub-Category
General Purpose Paint & Coating Removers
Features
Does Not Require Neutralization, Formulated Without Methylene Chloride or Caustic, Removes Multiple Layers of Architectural, Industrial and Most Lead Based Paints From Any Interior or Exterior Surface In a Single Application, User Friendly
Application
Removes Multiple Types of Coating From Almost Any Substrate
Flammability
Non-Flammable
Biodegradable
Yes
Rinse Required
Yes
Remover Type
Paint Stripper and Remover
Product Form
Liquid
For Use On
Brick, Concrete, Decking, Fiberglass, Glass, Metal, Plaster, Stone, Tile, Wood
Materials Removed
Paint
Coverage Area
50 sq ft/gal
Odorless
Yes
Use Location
Exterior, Interior
Container Type
Bucket
Strength
Full Strength
VOC Content Weight Percentage
Less Than 2%
Series
Smart Strip

Description

Paint Remover, Materials Removed Paint, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Liquid, Container Size 1 qt, Application Removes Multiple Types of Coating From Almost Any Substrate, For Use On Brick, Concrete, Decking, Fiberglass, Glass, Metal, Plaster, Stone, Tile, Wood, Use Location Exterior, Interior, Odorless Yes, VOC Content Weight Percentage Less Than 2 Percent, Container Type Bucket, Application Method Brush, Roller, Trowel, Biodegradable Yes, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.