Shop DUMOND

Marine Paint Remover, Liquid, 1 gal., Jug

  • Mfr # M301
  • Zoro # G405932927

product price: 
$
72.96
/ea

Key Features

Color
White
Application Method
Brush, Roll, Spray
Base Type
Water
Container Size
1 gal
Dry Time
30 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M301
Zoro #
G405932927
UPC #
027691053016
Country of Origin
United States
Color
White
Application Method
Brush, Roll, Spray
Base Type
Water
Dry Time
30 min
Item
Smart Strip Marine US
Cure Time
1 to 24 hrs
Contains
Ethoxylated Alcohols, Benzyl Alcohol, Calcined Kaolin, Dibasic Ester, Glycolic Acid, Sorbitol
For Use On
Aluminum Boats, Fiberglass, Metal, Wood
Features
Does Not Contain Dangerous Methylene Chloride or Hazardous NMP
Odorless
No
Remover Type
Marine Paint Remover
Container Type
Jug
Use Location
Exterior, Interior
Sub-Category
Paint Remover
Strength
Professional Strength
Materials Removed
Paint
Application
Interior and Exterior Coatings, Paints, Multiple Layers of Marine
VOC Compliant
Yes
Biodegradable
Yes
Product Form
Liquid
Rinse Required
Yes
Scent
Aromatic
Flammability
Non-Flammable
Coverage Area
50 sq ft/gal
Wire Color
White

Dimensions

Container Size
1 gal
Fits Chest Size
Does Not Contain Dangerous Methylene Chloride or Hazardous NMP

Description

Smart Strip Marine US, Materials Removed Paint, Remover Type Marine Paint Remover, Contains Ethoxylated Alcohols, Benzyl Alcohol, Calcined Kaolin, Dibasic Ester, Glycolic Acid, Sorbitol, Base Type Water, Product Form Liquid, Container Size 1 gal, Cure Time 1 to 24 hrs, Includes Not Applicable, Application Interior and Exterior Coatings, Paints, Multiple Layers of Marine, For Use On Aluminum Boats, Fiberglass, Metal, Wood, Use Location Exterior, Interior, Odorless No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.