Paint Remover
- Mfr # 3316
- Zoro # G824218459
product price:Â
$
17.15
/ea
Key Features
Base Type
Water
Remover Type
Paint Remover
Product Form
Liquid
Container Type
Can
Container Size
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3316
- Zoro #
- G824218459
- UPC #
- 027691033162
- Country of Origin
- United States
- Item
- Paint Remover
- Base Type
- Water
- Remover Type
- Paint Remover
- Product Form
- Liquid
- Container Type
- Can
- Coverage Area
- 6 to 8 sq ft
- Application
- Removes Multiple Types of Coating From Almost Any Substrate
- Materials Removed
- Acrylic, Latex, Oil Based Paint, Paint, Stains, Varnish, Water Based Paint
- Features
- Non-Caustic Gel Formula
- Rinse Required
- Yes
- Sub-Category
- Paint Remover
- Color
- White
- Scent
- Faint Aromatic
- Series
- Smart Strip(R) Advanced
- Contains
- Benzyl Alcohol, Calcined Kaolin
- Use Location
- Exterior, Interior
- Application Method
- Spray
- For Use On
- Masonry, Metal, Wood
- Strength
- Extra-Strength
- Includes
- Dumond Performance Paper
- Wire Color
- White
Dimensions
- Container Size
- 14 oz
- Fits Chest Size
- Non-Caustic Gel Formula
Description
Paint Remover, Materials Removed Acrylic, Latex, Oil Based Paint, Paint, Stains, Varnish, Water Based Paint, Remover Type Paint Remover, Contains Benzyl Alcohol, Calcined Kaolin, Base Type Water, Product Form Liquid, Strength Extra-Strength, Container Size 14 oz, Cure Time Not Applicable, Includes Dumond Performance Paper, Application Removes Multiple Types of Coating From Almost Any Substrate, For Use On Masonry, Metal, Wood, Use Location Exterior, Interior, Odorless No, Container Type Can
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.