Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Strip PRO Professional Strength Paint Remover, 5 Gallon

  • Mfr # 3350

  • Zoro # G5106552


product price: $415.98
/ea
Free Shipping & Returns

Key Features

Color
White
Size
5 gal
Application Method
Airless Spray, Brush, Roller
Base Type
Water
Green Environmental Attribute
Does Not Contain Methylene Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350
Zoro #
G5106552
UPC #
027691133503
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color
White
Application Method
Airless Spray, Brush, Roller
Base Type
Water
Green Environmental Attribute
Does Not Contain Methylene Chloride
VOC Content
5%
Application
Removes High Performance Coatings
Item
Paint Remover
Features
Does Not Require Neutralization, Removes Multiple Layers of Architectural, Industrial and Most Lead Based Paints From Any Interior or Exterior Surface In a Single Application, Formulated Without Methylene Chloride or Caustic, Low Odor, User Friendly, Low VOC
Sub-Category
General Purpose Paint & Coating Removers
Use Location
Exterior, Interior
Product Form
Liquid
Strength
Full Strength
Remover Type
Paint Stripper and Remover
Odorless
No
Materials Removed
Paint
Biodegradable
Yes
For Use On
Brick, Concrete, Fiberglass, Glass, Metal, Plaster, Plastic, Stone, Wood
Coverage Area
50 sq ft/gal
Container Type
Bucket
Rinse Required
Yes
Flammability
Non-Flammable
VOC Content Weight Percentage
5%
Series
Smart Strip PRO

Description

Paint Remover, Materials Removed Paint, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Liquid, Container Size 5 gal, Application Removes High Performance Coatings, For Use On Brick, Concrete, Fiberglass, Glass, Metal, Plaster, Plastic, Stone, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 5 Percent, Container Type Bucket, Application Method Airless Spray, Brush, Roller, Biodegradable Yes, Color White, Coverage Area 50 sq ft/gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.