Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watch Dog Lift Away Soy-Based Smooth Surface Graffiti Remover, 5 Gallon

  • Mfr # 8205

  • Zoro # G6012133


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Color
White
Size
5 gal
Application Method
Brush, Roller
Base Type
Water
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8205
Zoro #
G6012133
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color
White
Application Method
Brush, Roller
Base Type
Water
Green Environmental Attribute
Does Not Contain Methylene Chloride
VOC Content
0 g/L
Application
Removes Graffiti From Smooth Non-Porous Surfaces
Features
Effective, professional strength graffiti remover that easily eliminates graffiti from painted and unpainted smooth surfaces defaced by aerosol spray paints, inks, markers, pens, paints, and coatings
Item
Graffiti Remover
Sub-Category
Graffiti Remover
VOC Content Weight Percentage
0%
Scent
Pleasant
Product Form
Liquid
Strength
Full Strength
Container Type
Bucket
Remover Type
Paint Stripper and Remover
Odorless
No
Materials Removed
Graffiti
Use Location
Exterior, Interior
Flammability
Non-Flammable
Rinse Required
Yes
For Use On
Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood
Biodegradable
Yes

Description

Graffiti Remover, Materials Removed Graffiti, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Liquid, Container Size 5 gal, Application Removes Graffiti From Smooth Non-Porous Surfaces, For Use On Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Bucket, Application Method Brush, Roller, Biodegradable Yes, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.