Tool Post Grinder, Series 44, HP
- Mfr # 8473-210
- Zoro # G305988086
product price:Â
$
6,898.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8473-210
- Zoro #
- G305988086
- UPC #
- -
- Country of Origin
- United States
Description
Dumore 8473-210 tool post grinder, series 44, hp all-around versatility is available from a grinder that can handle up 3 inch wheels for external grinding and six speeds - variable by pulley changes. Built-in spindle handles internal grinding down to 1/8 inch diameter with collet chuck and mounted wheels. A 2 inch adaptor arbor is included for deeper internal grinds with inch bore grinding wheels. Includes dumore built hp universal motor, automatic spring tension belt adjustment for easier alignment, and a handy carrying case. This unit is designed for use with lathes having 8 inch to 14 inch swing. Center line of spindle to base-25/32". Center line of spindle to center line of mounting post - 1-3/16". Automatic belt adjustment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.