Tool Post Grinder, 1 HP, 115/230 VAC, 60 Cycle, 1PH

  • Mfr # 8205-210
  • Zoro # G405988139
product price: 
$
8,049.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8205-210
Zoro #
G405988139
UPC #
-
Country of Origin
United States

Description

Dumore 8205-210 tool post grinder, 1 hp, 115/230 vac, 60 cycle, 1ph the 1 hp interchangeable spindle precision tool post grinders for internal and external grinding are suitable for 20" or larger lathes. Features include a dumore motors constant speed 3,450 rpm induction motor, five spindle speeds, heavy duty frame for vibration-free operation under heavy loads, and vertical height screw for fast centering. Spindle sold separately. Center line of spindle to base adjustable from 2-1/8" minimum to 3-27/32" maximum. Center line of spindle to center line of mounting post 3-37/64".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews