
Heat Shrink Tube, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 4 ft
Mfr # 1625W 3/4IN BLACK
Zoro # G114913781
product price: $2.15
/ea
Sold in multiples of 100 for $215.00
Key Features
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.71 in
Material
Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1625W 3/4IN BLACK
Zoro #
G114913781
UPC #
-
Country of Origin
United States
Dimensions
Length
4 ft
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.71 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
120°C
Standards
UL;23053/4-204
Shrink Tubing I.D. Before Shrinking
0.38 in
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.