Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, 18 mm I.D. Before Shrinking, Black, 4 ft

  • Mfr # 4635WS #4 (18MM) BLACK

  • Zoro # G714913969


product price:  $2.75
/ea
Sold in multiples of 80 for $220.00

Key Features

Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.175 in
Material
Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4635WS #4 (18MM) BLACK
Zoro #
G714913969
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.175 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 130°C
Min. Shrink Temp.
130°C
Standards
UL
Shrink Tubing I.D. Before Shrinking
0.712 in

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.