
Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black
Mfr # 4635WS #2 (8MM) BLACK
Zoro # G614913939
product price: $0.84
/ea
Sold in multiples of 500 for $420.00
Key Features
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.065 in
Material
Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4635WS #2 (8MM) BLACK
Zoro #
G614913939
UPC #
-
Country of Origin
United States
Details
Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.065 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 130°C
Min. Shrink Temp.
130°C
Shrink Tubing I.D. Before Shrinking
0.32 in
Standards
UL
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.