
Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Yellow, 200 ft
Mfr # 1635F 1/2IN YELLOW
Zoro # G814913968
product price: $0.79
/ea
Sold in multiples of 200 for $158.00
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1635F 1/2IN YELLOW
Zoro #
G814913968
UPC #
-
Country of Origin
United States
Dimensions
Length
200 ft
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Yellow
Temp. Range
-55° to 135°C
Min. Shrink Temp.
90°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Standards
UL;23053/5-108;23053/5-308
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.