Shop DUNDAS JAFINE
Create Account
BPMH4BLKZW6 4 in. ProMax Dryer Vent; Black
- Mfr # BPMH4BLKZW6
- Zoro # G503984316
product price:Â
$
43.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPMH4BLKZW6
- Zoro #
- G503984316
- UPC #
- -
- Country of Origin
- China
Description
Promax 4" dryer vent in ebony color. Removable pest screen for easy cleaning of lint and debris. Snug fit damper keeps noise to a minimum. Snap on aluminum tailpiece. Widemouth hood reduces resistance. UV resistant polypropylene protects cap from the harmful effects of the sun. Molded caulk edge for finished look.
Features- ProMax Dryer Vent
- Made from high quality material
- Color: Black
- Size: 4"
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.