PGH4WXZ Dryer Vent with Pest Barricade; White - 4 in.
- Mfr # PGH4WXZ
- Zoro # G003785475
product price:Â
$
38.35
/ea
Key Features
Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGH4WXZ
- Zoro #
- G003785475
- UPC #
- 60672602056
- Country of Origin
- China
Dimensions
- Size
- 4"
Description
Dryer Vent with Pest Barricade, White - 4 in.
4" diameter opening. Quick, easy installation. Hood is durable, weather resistant. Hood louvered dampers operates quietly for maximum exhaust air flow and seals when not in operation to help prevent back drafts. Removable bird guard helps prevent birds and rodents from entering home through your dryer vent.
Features- Dryer Vent with Pest Barricade, White - 4 in.
- Dimension: 0.64 x 0.64 x 0.64 in.
- Cube: 0.26
- Weight: 0.67 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.