Shop DUNDAS JAFINE
See all product information
Create Account
SDV4WXZW4 4 in. Soffit Dryer Vent Cap; White
- Mfr # SDV4WXZW4
- Zoro # G804202027
product price:Â
$
23.55
/ea
Key Features
Size
4 in
For Use With
Dryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDV4WXZW4
- Zoro #
- G804202027
- UPC #
- 60672800032
- Country of Origin
- China
Dimensions
- Size
- 4 in
Details
- For Use With
- Dryer
Description
Soffit Dryer Vent allows for the dryer to be exhausted through the soffit panel, instead of traditional wall venting. UV resistant plastic helps to protect the cap from the harmful effects of the sun. Paintable. Front damper opens when the dryer is on and remains closed when dryer is off, acting as a guard against pests and rodents.
Specifications- Color: White
- Size: 4"
- Country of Origin: Canada
- Weight: 0.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.