Shop DUNKIN
See all product information
Create Account
Coffee, Hazelnut, Pod, Caffeinated, Ground, 8.14 oz, 22 PK
- Mfr # 881334012705
- Zoro # G605310419
product price:Â
$
25.89
/pk of 88, $0.29/ea
Key Features
Net Weight
8.14 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.37 oz
Beverage Flavor
Hazelnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 881334012705
- Zoro #
- G605310419
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Single Serving
Details
- Item
- Coffee
- Net Weight
- 8.14 oz
- Beverage Package Style
- Pod
- Coffee Roast/Tea Type
- Medium
- Package Weight
- 0.37 oz
- Beverage Flavor
- Hazelnut
- Caffeine Type
- Caffeinated
- Beverage Format
- Ground
- For Use With
- Keurig K-Cup System
- Beverage Package & Style
- K-Cup
- Product Type
- Coffee
- Sub-Brand
- Dunkin Donuts(R)
Description
Coffee, Net Weight 8.14 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.37 oz, Sub-Brand Dunkin Donuts(R), Beverage Flavor Hazelnut, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.